Shop All Knobs
Zoro Select
Adjustable Handle, 0.98" Screw Length
Mfr # 98151
Zoro # G3776628
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Silver
- Diameter 0.53"
- Finish Bright
- Height 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98151
- Zoro # G3776628
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.81" |
Length | 2.56" |
Screw Length | 63/64 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Overall Height | 1-13/16 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 63/64 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, 5-1/16" Length (J1217MES)
- KO-KEN Socket TORX E12 80mm 1/2 Sq. Drive (14325-E12)
- MILWAUKEE TOOL 3/8 in. Drive 15/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9071)
- KYOCERA External Grooving Toolholder, KGDR 16X2T17S (KGDR16X2T17S)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98449)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28305)
- ZORO SELECT Adjustable Handle, 0.84" Screw Length (MA-38031)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28500)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30708P)
- KIPP Knurled nuts flat steel and stainless steel, DIN 467 (K0144.04)
- Zoro Select Hand Knobs and Wheels