Shop All Knobs
Zoro Select
Adjustable Handle, 0.90" Screw Length
Mfr # MA-28064
Zoro # G3777967
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.20
- Color Black
- Diameter 0.9"
- Finish Gloss Black Powder Coated
- Height 3.11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-28064
- Zoro # G3777967
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 1.20 |
Diameter | 0.9" |
Height | 3.11" |
Length | 4.33" |
Screw Length | 0.9000 in |
Thread Size | 5/8 in Hole |
Overall Length | 4-21/64 in |
Overall Height | 2-61/64 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/8 in Hole, Screw Length 0.9000 in, Overall Height 2-61/64 in, Overall Length 4-21/64 in, Thread Type Reamed, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type Reamed Hole, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 1/2-13X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A51X50)
- MILWAUKEE TOOL SDS-PLUS 4CT MX4 3/8" X 16" X 18" (48-20-7357)
- ROADPRO Diagonal Multi-Groove Joint Pliers, 10" (RPS5538)
- PROTO HEX KEYS 7pc SET METRIC (PO4985)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48071)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65021M6)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-49155)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-49153)
- KIPP Star Grip, DIN 6336 Similar, D=3/8-16, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A4)
- Zoro Select Knobs