Shop All Knobs
Zoro Select
Adjustable Handle, 0.84" Screw Length
Mfr # MA-38031
Zoro # G3347893
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.85
- Color Black
- Diameter 0.62"
- Finish Powder Coated
- Height 2.16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-38031
- Zoro # G3347893
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.85 |
Diameter | 0.62" |
Height | 2.16" |
Length | 3.15" |
Screw Length | 27/32 in |
Thread Size | 5/16"-18 |
Overall Length | 3.1500 in |
Height (In.) | 1.14 |
Overall Height | 2-9/32 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 27/32 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type Internal, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 1/2" Drive 72-Tooth Quick Release Dual Material Teardrop Ratchet 10-3/4" (CRW13)
- CAPRI TOOLS 1/2 in Drive 1-1/4 in 6-Point SAE Deep Impact Socket (5-5265)
- V-8 TOOLS Service Wrench Set, 15 pcs. (9515)
- KRAFT TOOL Stone Tracer Tool, 2-1/2" Bit, 1" dia. (BL383)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (98082)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" (M-65033)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38000)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-48453)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30756P)
- J.W. WINCO J.W. Winco DIN319-PL Phenolic Ball Knobs Tapped 12mm Diameter mm Length M4x.7 (4NB34/C)
- Zoro Select Knobs