Shop All Knobs
Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-68150
Zoro # G3352437
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish Powder Coated
- Height 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-68150
- Zoro # G3352437
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.69" |
Length | 2.56" |
Screw Length | 25/32 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.14 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 25/32 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistant, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Crank Handle, Cylindrical Grip Revol Similar To DIN 469 Size:4 Square Socket Sw=17, A=160, H=114, 5, (K0996.4417)
- HOLEX Digital caliper ABS- Measuring range: 150mm (412821 150)
- SUPERIOR STEEL 17Piece Mini Ratchet DualHead Screwdriver Set (BS17B)
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal (95571QPB123660)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-67104)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30736P)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (MA-28042)
- ZORO SELECT Star Knob, 0.83" Diameter, Screw L 0.39" (65036M8)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M6 Thread Size, 2-3/8" Dia. (GNH4-HEXF6-----)
- Zoro Select Hand Knobs and Wheels