Shop All Knobs
Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-48100
Zoro # G3349689
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-48100
- Zoro # G3349689
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 25/32 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Overall Height | 1-5/16 in |
Height (In.) | 0.95 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25/32 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- STANLEY 10 Slip Joint Pliers (1773637)
- MAYHEW PRO Hollow Punch, Round, Steel, 20mm x 1-1/8 In (50563)
- WIHA Slotted Screwdriver with Precision Handle, 1.8 x 40mm (96018)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48105)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-89250)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-49400)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-38101)
- J.W. WINCO JW Winco GN421-M8-20 Knurled Screw (421-M8-20)
- Zoro Select Hand Knobs and Wheels