Shop All Knobs
Zoro Select
Adjustable Handle, 0.78" Screw Length
Mfr # MA-28301
Zoro # G3346977
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 0.53"
- Finish Gloss Black Powder Coated
- Height 1.81"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-28301
- Zoro # G3346977
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 0.53" |
Height | 1.81" |
Length | 2.56" |
Screw Length | 25/32 in |
Thread Size | 3/8"-16 |
Overall Length | 2-9/16 in |
Height (In.) | 1.68 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 25/32 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x4" Carbide Tipped Masonry Drill Bit (DAM4X1/4)
- WIHA Prec. Screwdriver, Slotted, 1.8mm x 1-5/8 (26018)
- GS TOOLING 3/8" ER20 Collets (337677)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (69-50MM)
- ZORO SELECT Dish Wheel, 3.15" Diameter, Silver (30903P)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-68031)
- ZORO SELECT Dish Wheel, 4.92" Diameter, Silver (30915P)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30758P)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- MIDWEST FASTENER 8mm-1.25 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78003)
- Zoro Select Knobs