Shop All Knobs
Zoro Select
Adjustable Handle, 0.67" Screw Length
Mfr # 99043
Zoro # G3777203
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.02
- Color Silver
- Diameter 19mm
- Finish polished
- Height 67mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 99043
- Zoro # G3777203
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 1.02 |
Diameter | 19mm |
Height | 67mm |
Length | 95mm |
Screw Length | 17.02mm |
Thread Size | 10.00mm Hole |
Overall Length | 95.00mm |
Height (In.) | 1.14 |
Overall Height | 67.06mm |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 10.00mm Hole, Screw Length 17.02mm, Overall Height 67.06mm, Overall Length 95.00mm, Thread Type Reamed, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant, Mounting Type Reamed Hole
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Diehead, Cmpl 00R 3/4 Npt (36895)
- IDEAL 6 1/2 in Wire Stripper 30 to 20 AWG (45-098)
- KLEIN TOOLS Slim-Tip Insulated Screwdriver, #2 Phillips, 4-Inch Round Shank (6934INS)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Black RAL 7021, Comp: Steel (K0269.2061X50)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.71" (M-65033)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.67" (65023)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-48161X.98)
- ZORO SELECT Adjustable Handle, 1.56" Screw Length (MA-28204)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-28300)
- KIPP Star Grip, Similar To DIN 6336, D=M08X40, D1= 40 H=25, External Thread, Cap and Grip: Black Plastic (K0154.408X40)
- Zoro Select Hand Knobs and Wheels