Shop All Knobs
Zoro Select
Adjustable Handle, 0.67" Screw Length
Mfr # 99041
Zoro # G3777020
original price:
$39.79
17% off
new price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 1.02
- Color Silver
- Diameter 19mm
- Finish polished
- Height 67mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 99041
- Zoro # G3777020
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 1.02 |
Diameter | 19mm |
Height | 67mm |
Length | 95mm |
Screw Length | 17.02mm |
Thread Size | M10 |
Overall Length | 95.00mm |
Overall Height | 67.06mm |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size M10, Screw Length 17.02mm, Overall Height 67.06mm, Overall Length 95.00mm, Thread Type Internal, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant, Mounting Type Internal Threads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- MORSE MK MORSE ARBOR FAST ADAPT QR 5/8 THRD 143011 (MQR58C)
- BESSEY 8 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-8)
- DEWALT 3-1/4" Portable Hand Planer (D26676)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99043)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-48012)
- ZORO SELECT Star Knob, 1.96" Diameter, Screw L 0.66" (65023M10)
- ZORO SELECT Wing Knob, 1.25" Diameter, Screw L 0.39" (65051)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-67104)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- KIPP Star Grip, Similar To DIN 6336, D=M08, D1= 40 H=25, Internal Thread, Cap and Grip: Black Plastic (K0154.208)
- Zoro Select Hand Knobs and Wheels