Shop All Knobs
Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # MA-28500
Zoro # G3347178
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 3/4"
- Finish Gloss Black Powder Coated
- Height 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-28500
- Zoro # G3347178
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 3/4" |
Height | 2.63" |
Length | 3.74" |
Screw Length | 19/32 in |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Height (In.) | 2.00 |
Overall Height | 2-5/8 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 19/32 in, Overall Height 2-5/8 in, Overall Length 3.7400 in, Thread Type External, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M8 X 1.25 7 Piece Transfer Screw Set (3601-1008)
- SUPER TOOL 17/32" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (50440)
- WESTWARD 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (10E890)
- HHIP PM6 X 12 Screw (2100-0106)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98151)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30716P)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (M-65022)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-28326)
- KIPP Adjustable Handle, Size: 2 M10X30, Zinc Red RAL 3003, Comp: Stainless Steel (K0123.21027X30)
- Zoro Select Knobs