Shop All Knobs
Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # 98449
Zoro # G3778177
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Silver
- Diameter 3/4"
- Finish Bright
- Height 2.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98449
- Zoro # G3778177
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 3/4" |
Height | 2.63" |
Length | 3.74" |
Screw Length | 19/32 in |
Thread Size | 1/2"-13 |
Overall Length | 3.7400 in |
Overall Height | 2-5/8 in |
Height (In.) | 1.68 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 1/2 In.-13, Thread Standard UNC, Screw Length 19/32 in, Overall Height 2-5/8 in, Overall Length 3.7400 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Front Wheel (590649801)
- KESON 200 ft Engineer's Tape Measure, 3/8 in Blade (NRS10200H)
- KNIPEX Riveter, Punch Lock, 2-Hand (90 42 340)
- MILWAUKEE TOOL 1/4x4x6 Shockwave Carb Hammer Drill Bit (48-20-9011)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30735P)
- ZORO SELECT Star Knob, 1.57" Diameter, Screw L 0.51" (65022M8)
- ZORO SELECT Adjustable Handle, 0.90" Screw Length (MA-28061)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79408)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65021M6)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- Zoro Select Hand Knobs and Wheels