Shop All Knobs
Zoro Select
Adjustable Handle, 0.59" Screw Length
Mfr # 98099
Zoro # G3776567
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Silver
- Diameter 0.39"
- Finish Bright
- Height 1.30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98099
- Zoro # G3776567
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.30" |
Length | 1.57" |
Screw Length | 19/32 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 0.95 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 19/32 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Latch Clamp, Vertical, 1000 Lbs, 2.37 In (334)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2232)
- MAKITA 18V LXT® Starter Pack (4.0Ah) (BL1840BDC1)
- GEDORE Mechanics Pliers, 8" (8136 AB-200 JC)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98101)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (98100)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (98071X.98)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-38254)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- ZORO SELECT Two Spoke Wheel, 6.00" Diameter, Silver (30726P)
- KIPP Star Grip, Similar To DIN 6336, D=M10X25, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X25)
- Zoro Select Hand Knobs and Wheels