Shop All Knobs
Zoro Select
Adjustable Handle, 0.55" Screw Length
Mfr # MA-48033
Zoro # G3349521
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.84
- Color Black
- Diameter 0.62"
- Finish Powder Coated
- Height 2.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-48033
- Zoro # G3349521
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.84 |
Diameter | 0.62" |
Height | 2.19" |
Length | 3.15" |
Screw Length | 0.5500 in |
Thread Size | 5/16 in Hole |
Overall Length | 3.1500 in |
Overall Height | 2-9/32 in |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 5/16 in Hole, Screw Length 0.5500 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type Reamed, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type Reamed Hole, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Knife Joint Drywall 6Inch Flex (01600R)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WESTWARD Hook Linoleum Blade, 2in W, 3-3/4in L (2ZRK3)
- TOOLPRO 12 oz Drywall Hammer with 14 in Handle (TP02080)
- ZORO SELECT Adjustable Handle, 0.98" Screw Length (MA-68151)
- ZORO SELECT Two Spoke Wheel, 4.00" Diameter, Silver (30724P)
- ZORO SELECT Adjustable Handle, 1.57" Screw Length (MA-89154)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (98099)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- S & W MANUFACTURING Knrl Knob Stud, 3/8-16", 1.5"dia., 1.25"Std (WSS-022)
- Zoro Select Hand Knobs and Wheels