Shop All Knobs
Zoro Select
Adjustable Handle, 0.55" Screw Length
Mfr # MA-28032
Zoro # G3777678
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.84
- Color Black
- Diameter 0.62"
- Finish Gloss Black Powder Coated
- Height 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-28032
- Zoro # G3777678
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.84 |
Diameter | 0.62" |
Height | 2.28" |
Length | 3.15" |
Screw Length | 35/64 in |
Thread Size | 3/8"-16 |
Overall Length | 3.1500 in |
Overall Height | 2-9/32 in |
Height (In.) | 0.95 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Zinc, Components Material Steel, Color Black, Thread Size 3/8 In.-16, Thread Standard UNC, Screw Length 35/64 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type Internal, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistance for Low Wear or Inside Applications, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-8502)
- HHIP 2-1/4" D Plain Keyway Bushing (2006-1428)
- STANLEY 35 ft FATMAX Classic Tape Measure, 1-1/4 in Blade, Stud Markings, ABS Plastic Case, Rubber Grip (33-735)
- SPEEDAIRE Air Impact Wrench, Friction Ring, 4300 rpm (45NW56)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28031)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28030)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-28033)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- ZORO SELECT Adjustable Handle, 0.79" Screw Length (MA-39150)
- INNOVATIVE COMPONENTS Knurled Knob, 5/16-18 Thread Size, 3/4"L, Zinc Plated (GN5C0750K4D-A21)
- Zoro Select Hand Knobs and Wheels