Shop All Knobs
Zoro Select
Adjustable Handle, 0.55" Screw Length
Mfr # 98033
Zoro # G3776217
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.84
- Color Silver
- Diameter 0.62"
- Finish Bright
- Height 2.28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 98033
- Zoro # G3776217
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.84 |
Diameter | 0.62" |
Height | 2.28" |
Length | 3.15" |
Screw Length | 0.5500 in |
Thread Size | 5/16 in Hole |
Overall Length | 3.1500 in |
Overall Height | 2-9/32 in |
Height (In.) | 1.47 |
Description
Adjustable Handle, Handle Type Ball Knob, Handle Material Stainless Steel, Components Material Stainless Steel, Color Silver, Thread Size 5/16 in Hole, Screw Length 0.5500 in, Overall Height 2-9/32 in, Overall Length 3.1500 in, Thread Type Reamed, Features Can Be Used in Maritime or Corrosive Manufacturing Environments, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Non-Magnetic, Resistance Properties Heat Resistant, Mounting Type Reamed Hole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS CDI Combo Ratchet Wrench Set, 25 pcs. (MWS-1126NRC)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3119)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654002008)
- DASCO Pro 1/16 In. x 4-1/2 In. Alloy Steel Pin Punch (0592-0)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-49168)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (M-65021)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-39102)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-28100SS)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-38158)
- ZORO SELECT Adjustable Handle, 0.59" Screw Length (MA-48149)
- INNOVATIVE COMPONENTS Rounded T Knob, 3/8-16 Thread Size, 1.375"L, Steel (GN6C1000TR6--21)
- Zoro Select Knobs