Shop All Knobs
Zoro Select
Adjustable Handle, 0.47" Screw Length
Mfr # MA-48012
Zoro # G3349460
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.71
- Color Black
- Diameter 0.53"
- Finish Powder Coated
- Height 1.69"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-48012
- Zoro # G3349460
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.71 |
Diameter | 0.53" |
Height | 1.69" |
Length | 2.56" |
Screw Length | 0.4700 in |
Thread Size | 5/16"-18 |
Overall Length | 2-9/16 in |
Height (In.) | 1.14 |
Overall Height | 1-13/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 5/16 In.-18, Thread Standard UNC, Screw Length 0.4700 in, Overall Height 1-13/16 in, Overall Length 2-9/16 in, Thread Type Internal, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 3mm Surface 50mm 1/4 Sq. Drive (2310M-3)
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel (361134050)
- LYNDEX-NIKKEN Shell Mill Holder, CAT40, 0.50Dia, 0.57in L (C4001-0500-1.75)
- TEKTON Mini Pliers Set, 3-Piece (Long Nose, Flat Nose, Cutting) (PMN99003)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.82" (M-65028)
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- ZORO SELECT Adjustable Handle, 1.38" Screw Length (MA-28503)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38100)
- ZORO SELECT Adjustable Handle, 1.96" Screw Length (MA-48356)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-79152)
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.81"L, HR Phenolic (3020-E)
- Zoro Select Hand Knobs and Wheels