Shop All Knobs
Zoro Select
Adjustable Handle, 0.47" Screw Length
Mfr # MA-39012
Zoro # G3348882
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 3/4
- Color Black
- Diameter 13.50mm
- Finish Powder Coated
- Height 43mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-39012
- Zoro # G3348882
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 3/4 |
Diameter | 13.50mm |
Height | 43mm |
Length | 65mm |
Screw Length | 11.94mm |
Thread Size | M8 |
Overall Length | 65.02mm |
Overall Height | 42.93mm |
Height (In.) | 1.14 |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Zinc, Components Material Steel, Color Black, Thread Size M8, Screw Length 11.94mm, Overall Height 42.93mm, Overall Length 65.02mm, Thread Type Internal, Features High Strength, Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 4 M12X80 Zinc, Black Satin, Comp: Steel (K0116.4121X80)
- EAGLE TAPTEK CUTTING TOOLS 8in TPI 32 BOTTOM HAND TAP (HT-832-B-I)
- GREENLEE Greenlee Punchset 36690 (36690)
- WILLIAMS Williams Flex-Head Combo Wrench, 3/8" (11900)
- ZORO SELECT Adjustable Handle, 0.47" Screw Length (MA-39011)
- ZORO SELECT Star Knob, 1.25" Diameter, Screw L 0.39" (65025)
- ZORO SELECT Adjustable Handle, 1.26" Screw Length (MA-67103)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-38161)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-28325SS)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- Zoro Select Knobs