Shop All Knobs
Zoro Select
Adjustable Handle, 0.39" Screw Length
Mfr # MA-48098
Zoro # G3349829
Sold in multiples of 5 for $13.95
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.39
- Color Black
- Diameter 0.39"
- Finish black oxide
- Height 1.22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # MA-48098
- Zoro # G3349829
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.39 |
Diameter | 0.39" |
Height | 1.22" |
Length | 1.57" |
Screw Length | 25/64 in |
Thread Size | 1/4"-20 |
Overall Length | 1.5700 in |
Height (In.) | 1.68 |
Overall Height | 1-5/16 in |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Steel, Color Black, Thread Size 1/4 In.-20, Thread Standard UNC, Screw Length 25/64 in, Overall Height 1-5/16 in, Overall Length 1.5700 in, Thread Type External, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Mounting Type External Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5 Piece Unibit HSS Step Drill Bit Set (Sizes #1 - #5) (VAC1-5SET)
- H & H INDUSTRIAL PRODUCTS 3.66-4.92" Adjustable Tailstock For 6-8" Rotary Tables (3906-2407)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48524)
- CRESCENT 2 Piece Adjustable Black Oxide Cushion Grip Wrench Set 6" & 10" (AT2610CVS)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48071)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-48100)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-48102)
- ZORO SELECT Adjustable Handle, 1.77" Screw Length (MA-48155)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79158)
- ZORO SELECT Adjustable Handle, 0.78" Screw Length (MA-68150)
- KIPP Knurled Knob Size: 3 D=3/8-16, D1= 34, H=36, Thermoplastic Black, Comp: Steel, Cap: Black (K0247.3A4)
- Zoro Select Hand Knobs and Wheels