Shop All Knobs
Zoro Select
Adjustable Handle, 0.35" Screw Length
Mfr # MA-69002
Zoro # G3352769
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Dia. (In.) 0.53
- Color Black
- Diameter 10mm
- Finish Powder Coated
- Height 31mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # MA-69002
- Zoro # G3352769
- Country of Origin Taiwan, Province of China
- Category Knobs
Dimensions
Base Dia. (In.) | 0.53 |
Diameter | 10mm |
Height | 31mm |
Length | 40mm |
Screw Length | 8.89mm |
Thread Size | M6 |
Overall Length | 39.88mm |
Height (In.) | 0.94 |
Overall Height | 30.99mm |
Description
Adjustable Handle, Handle Type Teardrop, Handle Material Plastic, Components Material Stainless Steel, Color Black, Thread Size M6, Screw Length 8.89mm, Overall Height 30.99mm, Overall Length 39.88mm, Thread Type Internal, Features Instantly Adjustable to 20 to 45 Different Handle Positions Depending on Size, Resistance Properties Corrosion Resistant, Mounting Type Internal Threads, Finish - Machining Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018MD)
- RIDGID Spring, PK4 (44915)
- BOSCH 4-Cutter Hammer Drill Bit 1/4" x 6.000"L, SDS Plus, 25PK (HCFC2041B25)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-28328)
- ZORO SELECT Adjustable Handle, 0.55" Screw Length (MA-59031)
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-59408)
- ZORO SELECT Two Spoke Wheel, 8.00" Diameter, Silver (30718P)
- ZORO SELECT Adjustable Handle, 0.35" Screw Length (MA-38003)
- ZORO SELECT Star Knob, 2.48" Diameter, Screw L 0.83" (M-65024)
- INNOVATIVE COMPONENTS Star Knob, 5/16-18 Thread Size, 1.125"L, Blind Tap, Steel (GN5C----5S2B-22)
- Zoro Select Hand Knobs and Wheels