Shop All Caster Sockets, Brackets & Floor Locks
Zoro Select
Adjustable Floor Lock, Top Plate, 11-1/2in
Mfr # 1VJN5
Zoro # G0663957
original price:
$90.29
6% off
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Wheel Dia. 6 in, 8 in
- Floor Lock Retracted Height 6 3/8 in
- Floor Lock Extended Height 11 1/2 in
- Material Steel
- For Caster Mounting Height 8 1/4 in to 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1VJN5
- Zoro # G0663957
- Country of Origin China
- Category Caster Sockets, Brackets & Floor Locks
Dimensions
For Wheel Dia. | 6 in, 8 in |
Floor Lock Retracted Height | 6 3/8 in |
Floor Lock Extended Height | 11 1/2 in |
For Caster Mounting Height | 8 1/4 in to 11 1/2 in |
Overall Height | 11-1/2" |
Mounting Plate Size | 4-1/2 in x 6-1/2 in |
Mounting Height | 8-1/4" to 11-1/2" |
Use w/Caster Size | 6", 8" |
Mounting Bolt Dia. | 3/8 in |
Overall Size | 4-1/2" x 6-1/2" |
Retracted Height | 6-3/8" to 10" |
Details
Material | Steel |
Mounting Plate Bolt Hole Pattern | M |
Inside Bolt Hole Spacing | 3-3/8 in x 5-1/4 in |
Outside Bolt Hole Spacing | 3 in x 3 in |
Plate Thickness | 3/8'' |
Item | Heavy-Duty Adjustable-Height Floor Lock |
For Use With | Carts With Different Caster Heights |
Lock Type | Foot Pedal |
Includes | Bottom Pad With Suction Cups For Added Traction |
Mounting Type | Plate |
Mounting Plate Thickness | 3/8 in |
Description
Heavy-Duty Adjustable-Height Floor Lock, 8 1/4 in to 11 1/2 in For Caster Mounting Height, 6 3/8 in Floor Lock Retracted Height, 11 1/2 in Floor Lock Extended Height, 6 in, 8 in For Wheel Dia., M Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6-1/2 in Mounting Plate Size, Steel, 3-3/8 in x 5-1/4 in Inside Bolt Hole Spacing, 3 in x 3 in Outside Bolt Hole Spacing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Sleeve, 3/32 In, Aluminum, PK25 (2VJZ1)
- PETZL Rescue Rope, Nylon/Polyester, White (R074AA15)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- BAUER LADDER Straight Ladder, Fiberglass, 300 lb Load Capacity (33024)
- ZORO SELECT Floor Lock, Side-Mount, Use w/2 in. Caster (FL-LK-SMR-R)
- ZORO SELECT Socket for Friction-Ring Stem Casters (RHR 22-19/11A)
- ZORO SELECT Caster Swivel Lock, Plate Mounting Type (RI-04.14)
- ZORO SELECT Adjustable Floor Lock, Top Plate, 8 in. (1VJN4)
- ZORO SELECT Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr (FL-LKL-3)
- ZORO SELECT Floor Lck, Top Plate, 8-1/4 in H, 8 in Cstr (FL-LKH-8)
- VESTIL Economical Floor Lock (FL-6)
- Zoro Select Caster & Wheel Accessories & Components