Shop All Toilet Repair Parts
Zoro Select
Adjustable Fill Valve, Anti-Siphon
Mfr # 22UR84
Zoro # G2976307
original price:
$10.39
4% off
new price: $9.89
/ea
Sold in multiples of 2 for $19.78
$19.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Polyoxymethylene
- Type Anti-Siphon
- Size 1/2 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR84
- Zoro # G2976307
- UPC # 190735428948
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1/2 in |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Polyoxymethylene |
Type | Anti-Siphon |
Color | White |
Material of Construction | Polyoxymethylene |
Color/Finish | White |
Standards | IAPMO |
For Use With | Most Toilet Tanks |
Sub-Category | Flappers, Valves and Sensors |
Item | Fill Valve |
Accessory Type | Fill Valve |
Description
Fill Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/2 In. (FCAP-8)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- OATEY Jumbo Wax Gasket, 3" and 4" (90243)
- ZORO SELECT 1/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNA14)
- ZORO SELECT Ballcock Seal, Plastic, Black, PK100 (40225)
- ZORO SELECT Toilet Bowl Caps, Includes Washers (22UR80)
- ZORO SELECT Tank Lever, Brass, Yellow (40065)
- ZORO SELECT Urinal Gasket, Ring, PK6 (22UR66)
- ZORO SELECT Toilet Tank Lever, ABS, Chrome (22UR91)
- ZORO SELECT Replacement Closet Flange (34A510)
- BLACK SWAN Closet Screws-Brass-Bagged 1/4" X 2-1/2" (12560)
- Zoro Select Toilet Repair Parts