Shop All Fan and Limit Controls
Zoro Select
Adjustable Fan Switch, 90-130
Mfr # 6UEE1
Zoro # G3923787
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) 70 to 130
- Type Adjustable Fan
- Switch Type SPST
- Depth (In.) 1 3/4 in
- Width (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6UEE1
- Zoro # G3923787
- UPC # 190735544792
- Country of Origin China
- Category Fan and Limit Controls
Dimensions
Depth (In.) | 1 3/4 in |
Width (In.) | 2 in |
Height (In.) | 1 1/4 in |
Overall Depth | 1 3/4 in |
Mounting Base Length | 2 in |
Overall Height | 1 1/4 in |
Terminal Size | 1/4 in |
Mounting Base Width | 1 3/4 in |
Mounting Hole Diameter | 1/8 in |
Face Diameter | 2 in |
Overall Width | 2 in |
Description
Temperature Limit Controller, Application Adjustable Limit Control, Mounting Surface Mount, Contact Form SPST, Switch Action Close on Rise, Reset Type Automatic Reset, Switch Closing Temperature 90 Degrees F, 130 Degrees F, Switch Opening Temperature 70 Degrees F, 110 Degrees F, Input Voltage 120V AC, 240V AC, Maximum Control Temperature Not Applicable, Minimum Control Temperature Not Applicable, Mounting Base Length 2 in, Mounting Base Width 1 3/4 in, Product Type Temperature Limit Controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR 176680 Gas Valve Vr8204M1901 (176680)
- BEACON MORRIS Wall Sleeve, 4 In. W, 20 In. H (TP20-WS4)
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- KOCH Std Cap Filter, Carbon Pleat, 20x25x2" (102-790-021)
- ZORO SELECT Adjustable Limit, Auto Reset, 135-215 (6UDY5)
- ZORO SELECT Set Limit, Auto Reset, Opens 175 (6UEA4)
- ZORO SELECT Limit Rollout, Manual Reset, Opens 180 (6UEC3)
- ZORO SELECT Adjustable Limit, Auto Reset, 210-290 (6UDY7)
- ZORO SELECT Set Limit, Auto Reset, Opens 225 (6UEA8)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- MAXITROL 12A49 1/2" Npt. Automatic Vent (12A49)
- Zoro Select Fan and Limit Controls