Shop All Dollies
Zoro Select
Adjustable Dolly, Black, 18" Platform L
Mfr # STF-1830MDAM
Zoro # G6121361
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 18 in
- Deck LxWxH 18 in x 4 3/4 in x 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # STF-1830MDAM
- Zoro # G6121361
- UPC # 832830003629
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 18 in |
Deck LxWxH | 18 in x 4 3/4 in x 3 1/4 in |
Platform Width | 18 in |
Caster Wheel Dia. | 3 in |
Platform Height | 4 1/2 in |
Caster Wheel Width | 1 in |
Overall Width | 18 in |
Overall Length | 18 in |
Maximum Deck Length | 30 in |
Minimum Deck Length | 18 in |
Overall LxWxH | 18 in x 18 in x 3 1/4 in |
Axle Dia. | 1/4 in |
Center Opening Width | 4 1/4 in |
Caster Mounting Plate Size | 2 1/2 in x 3 in |
Center Opening LxW | 18 in x 4 1/4 in |
Deck Height | 3 1/4 in |
Overall Height | 3 1/4 in |
Deck Width | 4 3/4 in |
Deck Length | 18 in |
Maximum Deck Width | 18 in |
Center Opening Length | 18 in |
Minimum Deck Width | 18 in |
Caster Width | 1 in |
Description
Adjustable-Length Open-Deck Wood General Purpose Dolly, Load Capacity 1,200 lb, Deck Length 18 in, Deck Width 4 3/4 in, Deck Height 3 1/4 in, Deck Material Wood, Deck Surface Carpeted, Center Opening Length 18 in, Center Opening Width 4 1/4 in, Color Black, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 3/4 in, Maximum Deck Length 30 in, Maximum Deck Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 14 ft Aluminum Stepladder, 300 lb Capacity (414)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 4 in W, Polyester, Yellow (EE1604DFX10)
- CAMPBELL CHAIN & FITTINGS 1/8" 7 x 7 Cable, Clear Vinyl Coated to 3/16", 250 Feet per Reel (7000497)
- US CARGO CONTROL 1/4" Wire Rope Clip Stainless Steel Type 316 (PCWRC14SS316)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- ZORO SELECT General Purpose Dolly, 24x16, Vinyl (48J074)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J063)
- ZORO SELECT Cabinet Dolly, 880 lb., PK4 (2TUR9)
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF56)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- ZORO SELECT General Purpose Dolly, 36x24, Hardwood (48J064)
- Zoro Select Dollies