Shop All Dollies
Zoro Select
Adjustable Dolly, 880 lb.
Mfr # 2TUR2
Zoro # G3446825
original price:
$90.74
12% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Load Capacity 880 lb
- Assembled Yes
- Platform Length 32 1/2 in
- Deck LxWxH 32 1/2 in x 24 1/2 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2TUR2
- Zoro # G3446825
- UPC # 190735452509
- Country of Origin China
- Category Dollies
Dimensions
Platform Length | 32 1/2 in |
Deck LxWxH | 32 1/2 in x 24 1/2 in x 6 in |
Platform Width | 24 1/2 in |
Caster Wheel Width | 1 1/4 in |
Caster Wheel Dia. | 4 in |
Platform Height | 6 in |
Overall Length | 32 1/2 in |
Overall Width | 24 1/2 in |
Overall Height | 6 in |
Overall LxWxH | 32 1/2 in x 24 1/2 in x 6 in |
Center Opening Width | 24 1/2 in |
Deck Height | 6 in |
Center Opening Length | 32 1/2 in |
Deck Width | 24 1/2 in |
Deck Length | 32 1/2 in |
Center Opening LxW | 32 1/2 in x 24 1/2 in |
Caster Width | 1 1/4 in |
Description
Lipped Steel Wire General Purpose Dolly, Load Capacity 880 lb, Deck Length 32 1/2 in, Deck Width 24 1/2 in, Deck Height 6 in, Deck Material Steel, Deck Surface Smooth, Deck Style Open, Center Opening Length 32 1/2 in, Center Opening Width 24 1/2 in, Color Silver, End Style Flush, Frame Material Steel, Lip Type Lipped, Securing Mechanism No Securing Mechanism
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- CROSBY Anchor Shackle, 3/4" Body Sz, Galvanized (1018133)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- FLEXCO 110 Bolt Breaker Lacing Tool (28001560)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL9)
- ZORO SELECT Adjustable Dolly, Black, 12" Platform L (STF-1218MDAM)
- ZORO SELECT General Purpose Dolly, 500 lb. (24WF55)
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 32x18 (48J096)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x21-1/4, Steel (48J126)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J071)
- ZORO SELECT General Purpose Dolly, 30x18, Hardwood (48J065)
- Zoro Select Hand Trucks & Dollies