Shop All Desks
This Product is Discontinued
Zoro Select
Adjustable Desk, 35.8" D, 35.43" W, 6.2" to 19.1" H, Black, Medium Density Fiberboard (Discontinued)
Mfr # OFF65807
Zoro # G6879719
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Adjustable Desk
- Overall Width 35.43"
- Overall Depth 35.8"
- Overall Height 6.2" to 19.1"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # OFF65807
- Zoro # G6879719
- UPC # 017641658071
- Country of Origin Unknown
- Category Desks
Dimensions
Overall Width | 35.43" |
Overall Depth | 35.8" |
Overall Height | 6.2" to 19.1" |
Width | 35.43" |
Height Range | 6" to 19" |
Height | 6.2" to 19.1" |
Details
Type | Adjustable Desk |
Item | Pneumatic Desktop Converter |
Color | Black |
Material | Medium Density Fiberboard |
Weight | 52.30 lb |
Series | Airlift |
Top Material | Medium Density Fiberboard |
For Use With | Laptops, Monitor, Keyboard |
Assembly | Required |
Color Base | Black |
Includes | Tray, (2) Brackets, (6) Screws, Wire Clip, (2) Zip Ties, Hex Wrench |
Frame Material | Steel |
Base Material | Steel |
Color Top | Black |
Top Thickness | 0.59" |
Weight Capacity | 33 lb |
Shape | Rectangle |
Description
Pneumatic Desktop Converter, Overall Width 35 1/2 in, Overall Depth 23 1/4 in, Assembly Required, Includes (2) Brackets, (2) Zip Ties, (6) Screws, Hex Wrench, Tray, Wire Clip
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, PW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.