Shop All Desks
Zoro Select
Adjustable Desk, 16" D, 26" W, 27.5" to 40" H, Walnut, Medium Density Fiberboard
Mfr # WEB662
Zoro # G6882981
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 26"
- Overall Depth 16"
- Overall Height 27.5" to 40"
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WEB662
- Zoro # G6882981
- UPC # 017641006629
- Country of Origin Taiwan, Province of China
- Category Desks
Dimensions
Overall Width | 26" |
Overall Depth | 16" |
Overall Height | 27.5" to 40" |
Height | 27.5" to 40" |
Height Range | 27-1/2" to 41" |
Width | 26" |
Maximum Desktop Height | 40 in |
Height Adjustment Continuity | Continuous |
Minimum Desktop Height | 27 1/2 in |
Caster/Glide Diameter | 1 1/2 in |
Description
Adjustable-Height Computer Stand, Product Type Adjustable-Height Computer Stand, Maximum Desktop Height 40 in, Minimum Desktop Height 27 1/2 in, Overall Width 26 in, Overall Depth 16 in, Desktop Material Medium Density Fiberboard, Desktop Color Walnut, Weight Capacity 20 lb, Frame Material Steel, Number of Shelves 0, Frame Color Bronze, Height Adjustment Continuity Continuous, Number of Casters/Glides 4, Caster/Glide Diameter 1 1/2 in, Caster/Glide Type (2) Locking, Adjustment Mechanism Manual
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AP, PW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE KING Fireking Fireproof File Cabinet And Safe - Legal & Letter Size 17-3/4"W x 22-1/8"D x 27-3/4"H (2S1822-DDSSF)
- FLASH FURNITURE Mesh Task Chair, 22 1/2-, Adjustable Padded (BT-6001-GYBK-GG)
- TRIPP LITE STATION, CHARGING, 5 PORT (TRPU280005ST)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, White (RB-3072-GG)
- ZORO SELECT Computer Desk, 16" D, 24" W, 20.5" to 33" H, Walnut, Medium Density Fiberboard (WEB162)
- SAUDER Graham Hill Desk Sao (422811)
- REGENCY Regency Legacy 71 in. Hi-Low L Desk Shell- Mahogany (LLDSLC7135MH)
- BESTAR Credenza, 18.2" D, 71.1" W, 28-1/2" H, White, Melamine (160610-1117)
- FLASH FURNITURE Red Gaming Desk and Chair Set (BLN-X20RSG1030-BK-GG)
- TUHOME Vilna 120 Writing Desk, Four Shelves, Light Oak/White (EDB5560)
- WE'RE IT Desk it, Ultra Premium Series 71"x113" U-Shape Desk with Bow Front, Storage & Glass Trim, Grey Oak (UPBFU7248FG)
- Zoro Select Desks