Shop All Bungee Cords & Straps
Zoro Select
Adjustable Bungee Cord, S-Hook, 36 in.L
Mfr # 4HXC7
Zoro # G1999234
product price: $1.69
/ea
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bungee Material Rubber
- Hook Length 4 3/8 in
- End Type Carabiner
- For Use With Light Duty Applications
- Bungee Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4HXC7
- Zoro # G1999234
- UPC # 190735510896
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Hook Length | 4 3/8 in |
Bungee Length | 36 in |
Bungee Width | 5/16 in |
Length | 36" |
Overall Width | 3/8 in |
Cord Diameter | 5/16 in |
Overall Length | 36 in |
Diameter | 1/4" |
Details
Bungee Material | Rubber |
End Type | Carabiner |
For Use With | Light Duty Applications |
Color | Multicolored |
Item | Bungee Cord |
Tensile Strength | 20 lb/in |
Thickness | 3/8 in |
End Material | Polycarbonate |
Cord Outer Material | Latex |
Bungee End Type | Adjustable Carabiner |
Hardware Material | Polycarbonate |
Item - Bungees | Bungee Cord |
Body Material | Rubber |
Bungee End Material | Polycarbonate |
Description
Bungee Cord, Bungee Material Rubber, Cord Outer Material Latex, End Type Carabiner, Hook Length 4 3/8 in, Hook Opening Size Not Applicable, End Material Polycarbonate, Stretch Length - Maximum Not Applicable, Cord Diameter 5/16 in, Overall Length 36 in, Overall Width 3/8 in, Thickness 3/8 in, Color Multicolored, Features Not Applicable, Product Type Bungee Cord, Tensile Strength 20 lb/in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Eye and Eye, 6 ft., 2600 lb. (2MJR3)
- ZORO SELECT Dock Bumper, 1-11/16x2x12 In., Rubber (22NT58)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 2 in W, Polyester, Yellow (EE1802DFX16)
- LUXOR High Capacity, (2) Tubs, 1 Flat Shelf Cart, 3 Shelves, 500 lb. (EC112HD-B)
- ZORO SELECT Not Applicable, 3/8" W, Black (933037501)
- ZORO SELECT Bungee Cord, Hook, 18 In.L, 5/16 In.D (4HXD7)
- ZORO SELECT Not Applicable, 1/2" W, Black (933043701)
- ZORO SELECT Bungee Cord Roll, 300 ft.L, 3/8 In.D (4HXC9)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- ZORO SELECT Bungee Cord, Hook, 36 In.L, 3/8 in.D (4HXD9)
- ERICKSON 30" Standard Bungey Cord (06648)
- Zoro Select Bungee Cords & Straps