Shop All Valve Lockout Devices
Zoro Select
Adj. Gate Valve Lockout, Red, Polyuretane
Mfr # 45MZ83
Zoro # G1875310
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Handle Size 1 in to 6-1/2 in
- Maximum Number of Padlocks 4
- For Maximum Padlock Shackle Diameter 3/8 in
- Lockout Material Polyurethane
- Lockout Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45MZ83
- Zoro # G1875310
- Country of Origin India
- Category Valve Lockout Devices
Dimensions
Fits Handle Size | 1 in to 6-1/2 in |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Height | 7 in |
Outside Diameter | 7 in |
Overall Width | 5 in |
For Maximum Hand Wheel Diameter | 6 1/2 in |
For Minimum Hand Wheel Diameter | 1 in |
Overall Length | 8 in |
Details
Item | Adjustable Gate Valve Lockout |
Maximum Number of Padlocks | 4 |
Lockout Material | Polyurethane |
Lockout Color | Red |
For Use With | Gate Valves |
Valve Lockout Type | Two-Piece |
For Handle Type | Hand Wheel |
Standards | OSHA 1910.147 |
Temp. Range | 13 Degrees to 194 Degrees F |
Legend | Danger Locked Out Do Not Operate |
Header | Danger |
Minimum Temperature | -13 Degrees F |
Maximum Temperature | 194 Degrees F |
For Maximum Handle Thickness | 1.5 in |
Language | English |
Description
Adjustable Gate Valve Lockout, For Handle Type Hand Wheel, For Maximum Hand Wheel Diameter 6 1/2 in, For Maximum Handle Thickness 1.5 in, For Maximum Padlock Shackle Diameter 3/8 in, For Minimum Hand Wheel Diameter 1 in, Gate Valve Lockout Type Adjustable, Maximum Number of Padlocks 4, Outside Diameter 7 in, Header Danger, Language English, Legend Danger Locked Out Do Not Operate, Lockout Color Red, Lockout Material Polyurethane, Maximum Temperature 194 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Three Phase Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152344)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size 2X (275R)
- TECHNICHE Cooling Vest, 2XL, Silver, Nylon (6529-SILVER2XL)
- TAPCO Silver Anchor for Square Post ; ft. Galvanized steel (034-00142SM)
- ZORO SELECT Ball Valve Lockout, 1 Max. Padlocks (45MZ86)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 1-1/4into3in, Color: Red (45MZ87)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, Red, Steel (45MZ85)
- ZORO SELECT Ball Valve Lockout, 5 Max. Padlocks (45MZ62)
- ZORO SELECT Ball Valve Lockout, Fits Sz 2" to 8" (45MZ63)
- Zoro Select Valve Lockout Devices