Shop All Gantry Cranes
Zoro Select
Adj. Gantry Crane, Steel, Blue, 2000 lb.
Mfr # AHS-2-10-14
Zoro # G3719059
product price: $2,688.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$2,688.99
Free 30-Day Returns
Key Features
- Load Capacity 2,000 lb
- Min. I Beam Height 114 in
- Max. I Beam Height 169 in
- Gantry Crane Span 10 ft
- Gantry Crane Depth 7 ft 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # AHS-2-10-14
- Zoro # G3719059
- UPC # 691215001458
- Country of Origin United States
- Category Gantry Cranes
Dimensions
Min. I Beam Height | 114 in |
Max. I Beam Height | 169 in |
Gantry Crane Depth | 7 ft 4-1/2 in |
I Beam Flange Width | 4 in |
Wheel Diameter | 8 in |
Wheel Width | 2 in |
I Beam Height | 6 in |
Height Adjustment | Adjustable Height |
Overall Width | 7.4 ft |
Minimum Overall Height | 6 ft |
Minimum Height Under Beam | 5.5 ft |
Height Adjustment Increments | 6 in |
Maximum Height Under Beam | 14 ft |
I-Beam Height | 6 in |
I-Beam Flange Width | 4 in |
Maximum Overall Height | 14.5 ft |
Mfr. Warranty Length | 1 yr |
Height Adjustability | Adjustable Height |
Overall Depth | 119.8 in |
Description
Adjustable Gantry Crane, Body Material Steel, Maximum Lifting Capacity 2,000 lb, I-Beam Flange Width 4 in, I-Beam Height 6 in, Height Adjustability Adjustable Height, Minimum Overall Height 6 ft, Maximum Overall Height 14.5 ft, Minimum Height Under Beam 5.5 ft, Maximum Height Under Beam 14 ft, Minimum Overall Span 9.9 ft, Maximum Overall Span 10 ft, Minimum Clear Span 7.5 ft, Maximum Clear Span 7.5 ft, Mobility Under Load Stationary, Rotating Legs No, Span Adjustability Fixed Span
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 10 ft Fiberglass Stepladder, 300 lb Capacity (L6210)
- SERVICE CASTER 5 Inch Heavy Duty Top Plate Phenolic Rigid Caster with Roller Bearing SCC (SCC-35R520-PHR)
- STREN-FLEX Eye and Eye Twist Sling, 1inx3 ft., 3200lb (EET2-901P)
- WERNER 60ft Extension Ladder, Aluminum (560-3)
- ZORO SELECT Adj. Gantry Crane, Gray, Aluminum, 4000 lb. (AHA-4-10-10)
- ZORO SELECT Adj. Gantry Crane, Steel, 7ft 7in Inside W (AHS-4-10-14)
- ZORO SELECT Adj. Gantry Crane, 2000 lb, 6 ft. Inside W (AHA-2-8-12)
- ZORO SELECT Adj. Gantry Crane, 4 in. I Beam Flange W (AHS-4-10-12)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 6000 lb. (FHS-6-15)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- Zoro Select Cranes