Shop All Coronavirus & Social Distancing Signs
Zoro Select
Adhesive Safety Sign, N505-710-V
Mfr # N505-710-V
Zoro # G6690163
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Please Practice Social Distancing; Stay 6 Ft. Apart
- Width 10"
- Height 7"
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # N505-710-V
- Zoro # G6690163
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Practice Social Distancing Sign |
Header | Notice |
Legend | Please Practice Social Distancing; Stay 6 Ft. Apart |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | Blue, White |
Description
Adhesive Safety Sign, Sign Subject Matter Social Distancing, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice, Legend Please Practice Social Distancing; Stay 6 Ft. Apart, Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Coverall w Hood and Boot, 4XL, White, PK25, 4XL, White (2019)
- ENPAC Catch Basin Insert, Oil, , Black (4341)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, M, PR (19L491)
- HEAT FACTORY Headband, Black, Universal (1760-BK)
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- ZORO SELECT Keep Your Distance Stickers, 6" W x 6" H, English, Vinyl, Red, White (ZMC650WT)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- SIGNMISSION OSHA Safety Sign, Social Distancing, 10in X 7in Decal, 10" W, 7" H, Social Distancing (OS-NS-D-710-25596)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- Zoro Select Signs