Shop All Safety Culture Signs
Zoro Select
Adhesive Safety Sign, 7 in H, 10 in W, Vinyl, English, S513-710-V
Mfr # S513-710-V
Zoro # G6674456
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Safety First
- Legend Facemask Required In This Facility.
- Width 10 in
- Height 7 in
- Sign Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S513-710-V
- Zoro # G6674456
- Country of Origin United States
- Category Safety Culture Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Adhesive Safety Sign |
Header | Safety First |
Legend | Facemask Required In This Facility. |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Sign Legend | Facemask Required In This Facility. |
Description
Adhesive Safety Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Safety First, Legend Facemask Required In This Facility., Printed Language English
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Language: English (DL40BP10)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- CARHARTT Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (CMW6220 9M)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 2XL, PK25 (FK-J2121-5)
- THINK SAFE First Voice CPR/AED Poster Set, 8in X 10in, 2/Pack (POSTER-3)
- ACCUFORM SAFETY SIGN EMERGENCY FUEL SHUTOFF MCHL572XT (MCHL572XT)
- SIGNMISSION OSHA Notice Sign, Hand Washing Only With Symbol, 14in X 10in Rigid Plastic, 10" W, 14" L, Portrait (OS-NS-P-1014-V-13216)
- SIGNMISSION OSHA Danger Sign, Overhead Door Crush Hazard, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-1720)
- SIGNMISSION Caution Sign-Goggles / Face Shield Reqd Operating Machine-10x14 OSHA Sign, CS-Goggles Face Shield (CS-Goggles Face Shield)
- ACCUFORM SAFETY SIGN OUT OF SERVICE FOR MEQM506XV (MEQM506XV)
- SIGNMISSION OSHA Danger Sign, Overhead Crane Suspended Load, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-1782)
- Zoro Select Safety Culture Signs