Shop All Warehouse Corner & Wall Protectors
Zoro Select
Adhesive Foam Strip, Yellow, 4 In, PK5
Mfr # 8ATV3
Zoro # G4202204
product price: $31.89
/pk 5, $6.38/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material NBR/PVC Elastomeric Foam
- Bumper Guard Shape Flat
- Overall Length 36 in
- Overall Height 3/8 in
- Overall Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8ATV3
- Zoro # G4202204
- UPC # 190735900321
- Country of Origin China
- Category Warehouse Corner & Wall Protectors
Dimensions
Overall Length | 36 in |
Overall Height | 3/8 in |
Overall Width | 4 in |
Inside Width | 4 in |
Details
Bumper Guard Item | Surface Guard |
Material | NBR/PVC Elastomeric Foam |
Bumper Guard Shape | Flat |
Color | Yellow |
Bumper Guard Mounting Method | Self Adhesive |
Bumper Guard Material | NBR/PVC Elastomeric Foam |
Item | Surface Guard |
Mounting Method | Self-Adhesive |
Shape | Straight |
Description
Surface Guard, Bumper Guard Shape Flat, Overall Length 36 in, Overall Width 4 in, Overall Height 3/8 in, Bumper Guard Mounting Method Self Adhesive, Bumper Guard Material NBR/PVC Elastomeric Foam, Yellow, Inside Width 4 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3" x 30' Green Ratchet Strap w/ Chain Extensions (7530CE-GRN)
- TRI-ARC Ladder, 2-Step, Aluminum (WLAR002244)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 3 in W, Polyester, Silver (EE2803TFX16)
- ZORO SELECT Vertical E-Track, Zinc Plated Finish (4HXC3)
- ZORO SELECT Corner Protector, 21 In H, PK2 (1720)
- ZORO SELECT Adhesive Foam Strip, Yellow, 2 In, PK5 (8ATV2)
- ZORO SELECT Corner Protector, 42 In H, PK2 (1725)
- ZORO SELECT Adhesive Foam Strip, BL/Yel, 2 In, PK5 (9T178)
- ZORO SELECT 4 in. Adhesive Foam Strip in Yellow/Black (5-Pack) (8CCA6)
- ZORO SELECT Wall Protector, Yellow, PK2 (1728)
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6710-4)
- Zoro Select Warehouse Corner & Wall Protectors