Shop All Protective Packaging Foam
Zoro Select
Adhesive Foam Roll, 250 ft. L, 13" W
Mfr # 56LU43
Zoro # G8181129
product price: $182.99
/ea
Sold in multiples of 2 for $365.98
Free Shipping & Returns
$365.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Adhesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LU43
- Zoro # G8181129
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 24 in |
Roll Length | 250 ft |
Details
Material | Polyethylene |
Foam Roll Type | Adhesive |
Item | Adhesive Foam Roll |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 2 |
Perforation Increments | 12 in |
Description
Adhesive Foam Roll, Foam Roll Type Adhesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 24 in, Roll Length 250 ft, Color White, Rolls per Bundle 2, Material Polyethylene, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUELINE 22 x 17" Wall Calendar, White/Blue/Gray (CA177227)
- ZORO SELECT Corrugated Boxes, 17" x 14" x 9", Kraft, 25/Bundle (11R403)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- VICTOR Printer Stand, Silver (S1130)
- ZORO SELECT Foam Pouch, GP, 4" L, 5" W, PK500 (56KZ81)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W, Box Width: 25" (56KZ54)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ41)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ62)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 24" W (56KY89)
- ZORO SELECT Instant Foam 18" x 18", Pk36 (2CXC4)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 18" W, PK36 (IQHRT00-20)
- Zoro Select Protective Packaging Foam