Shop All Protective Packaging Foam
Zoro Select
Adhesive Foam Roll, 250 ft. L, 13" W
Mfr # 56LU42
Zoro # G8180955
product price: $96.45
/ea
Sold in multiples of 4 for $385.80
Free Shipping & Returns
$385.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Foam Roll Type Adhesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 56LU42
- Zoro # G8180955
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 250 ft |
Details
Item | Adhesive Foam Roll |
Material | Polyethylene |
Foam Roll Type | Adhesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Description
Adhesive Foam Roll, Foam Roll Type Adhesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 250 ft, Color White, Rolls per Bundle 4, Material Polyethylene, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER INTERNATIONAL Standard Yield Cyan (TN431C)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/5 ft., Black/Matte Silver (HGeS9515PK)
- UNIVERSAL Magazine File, Letter/Legal, 6-1/4in. H (UNV08119)
- ZORO SELECT Hand Stretch Wrap 14" x 2000 ft., Cast Style, Clear (15A983)
- ZORO SELECT Packing Foam Roll, Perforated, 48" W, Roll Length: 550 ft. (56KZ33)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ20)
- ZORO SELECT Foam Roll 72" x 250 ft., Perforated, 1/4" Thickness (5VFJ5)
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ50)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 18" W (56KY94)
- Zoro Select Protective Packaging