Shop All Protective Packaging Foam
Zoro Select
Adhesive Foam Roll 12" x 625 ft., Perforated, 1/16" Thickness, Pk4
Mfr # 5VFK7
Zoro # G3408797
product price: $916.99
/pk 4, $229.25/ea
Free Shipping & Returns
$916.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foam Roll Type Adhesive
- Perforation Perforated
- Foam Thickness 1/16 in
- Roll Width 12 in
- Roll Length 625 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5VFK7
- Zoro # G3408797
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Roll Width | 12 in |
Roll Length | 625 ft |
Details
Item | Foam Roll |
Foam Roll Type | Adhesive |
Perforation | Perforated |
Foam Thickness | 1/16 in |
Color | White |
Rolls per Bundle | 4 |
Perforation Increments | 12 in |
Perforated / Non-Perforated | Yes |
Perforated | Yes |
Thickness | 1/16" |
Description
Foam Roll, Foam Roll Type Adhesive, Perforation Perforated, Foam Thickness 1/16 in, Roll Width 12 in, Roll Length 625 ft, Color White, Rolls per Bundle 4, Perforation Increments 12 in, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Reclosable 4 Mil Poly Bags, 2" x 4", Clear, 1000/Case (PB3696)
- ZORO SELECT Machine Stretch Wrap 12" x 5000 ft., Cast Style, Clear (15C018)
- SAFCO Onyx Desktop Box File, Letter Files, 12.5" x 7" x 10", Black (2169BL)
- DREMEL 3D Printing Filament (PLA-BLU-01)
- ZORO SELECT Foam Pouch, GP, 6" L, 7" W, PK400 (56KZ86)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W (56KZ56)
- ZORO SELECT Foam Roll 48" x 750 ft., 3/32" Thickness (5VFD6)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ19)
- ZORO SELECT Packing Foam Roll, Perforated, 18" W (56KZ37)
- ZORO SELECT Foam Roll 72" x 1250 ft., 1/16" Thickness (5VFD1)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ55)
- Zoro Select Protective Packaging