Shop All Bandages
Zoro Select
Adhesive Bandages, Beige, Fabric, PK100
Mfr # 1-800
Zoro # G6623893
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Package Type Box
- Metal Detectable Not Metal Detectable
- Standards ANSI/ISEA Z308.1-2015
- Water Resistant/Waterproof None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1-800
- Zoro # G6623893
- UPC # 738743018005
- Country of Origin China
- Category Bandages
Dimensions
Width | 1 in |
Length | 3 in |
Package Height | 4 in |
Bandage Length | 3 in |
Package Width | 1 in |
Package Length | 5 in |
Bandage Width | 1 in |
Details
Item | Adhesive Bandage |
Package Type | Box |
Metal Detectable | Not Metal Detectable |
Standards | ANSI/ISEA Z308.1-2015 |
Water Resistant/Waterproof | None |
Item - Adhesive Bandages | Strip Bandages |
Bandages Included | 100 |
Bandage Material | Fabric |
Bandage Color | Beige |
Latex Content | Latex Free |
For Use With | Wound Care |
Bandage Shape | Strip |
Product Type | Strip Bandages |
Sterility | Sterile |
Water Resistance | Not Water Resistant |
Number of Bandages Included | 100 |
Unitized | Unitized |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 5 in, Package Type Box, Package Width 1 in, Bandage Color Beige, Package Height 4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 21090a Disposable Temperature Probes (21090A DISPOSABLE TEMPERATURE PROBES PHILIPS)
- KAWE Otoscope, Silver/Black, Standard (20-850-000)
- DRIVE MEDICAL Sentra Extra Heavy Duty Wheelchair - 20" Seat (std20dda-elr)
- SCENSIBLES Sanitary Napkin Receptacle/Liner, Silver (CDSS)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Fingertip/Knuckle Bandages, Beige, Fabric (1-099)
- ZORO SELECT Strip Bandages, Blue, Plastic, 3" L (90992)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- ZORO SELECT Strip Bandages, Beige, 4" L x 1/4" W, PK10 (9999-1212)
- ZORO SELECT Adhesive Bandage, Fabric, PK100 (3JNY2)
- OASIS Food Service Adhesive Bandages, 1in x 3in, Blue, Fabric, 12box Per Case, 1200 Per Case (BA1-BLUEX12)
- Zoro Select Bandages