Shop All Bandages
Zoro Select
Adhesive Bandage, Fabric, PK100
Mfr # 3JNY2
Zoro # G3982684
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 7/8 in
- Waterproof No
- Color Clear
- Product Type Strip Bandages
- Number of Bandages Included 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JNY2
- Zoro # G3982684
- UPC # 347682602338
- Country of Origin China
- Category Bandages
Dimensions
Length | 1 7/8 in |
Bandage Width | 3/8 in |
Bandage Length | 1 7/8 in |
Width | 3/8 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 3/8 in, Bandage Length 1 7/8 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERJEL Antibiotic, Box, 0.9g, PK144 (WJTA1728)
- HONEYWELL Gauze Sponge, White, Gauze, Bulk, PK200 (074144)
- SHARPS ASSURE Sharps Container, 1/4 gal., Red, Snap Lid (SA1Q-12)
- SERENELIFE Otoscope, SLOTOSPE02_0 (SLOTOSPE02_0)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- ZORO SELECT Fingertip Bandages, 2" L x 1-1/2" W, PK100 (61533)
- ZORO SELECT Strip Bandages, Beige, 4" L x 3/4" W, PK20 (99899)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W (FAE-3002)
- ZORO SELECT Strip Bandages, 1-1/2" L x 7/8" W, PK20 (66171)
- ZORO SELECT Aerosol Spray Bandage, 1 oz., PK4 (90447)
- ZORO SELECT Strip Bandages, Beige, 4-1/8" L x 2-1/4" W (9999-0801)
- Zoro Select Bandages