Shop All Bandages
Zoro Select
Adhesive Bandage, Fabric, Box, PK100
Mfr # 3JNY4
Zoro # G4175254
product price: $15.85
/pk 100, $0.16/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 2 3/4 in
- Waterproof Yes
- Product Type Strip Bandages
- Latex Content Latex Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3JNY4
- Zoro # G4175254
- UPC # 347682603335
- Country of Origin China
- Category Bandages
Dimensions
Length | 2 3/4 in |
Bandage Width | 1/2 in |
Bandage Length | 2 3/4 in |
Width | 1/2 in |
Description
Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1/2 in, Bandage Length 2 3/4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Non-Sterile, Standards Medical Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- ZOGICS 3 in 1 Body Wash, Hand Soap and Shampoo, Citrus and Aloe, 1 gallon (BWCA128-Single)
- DMI Incontinence Pull-On Pant, 46in to 52in (560-7001-1924)
- NORTHSHORE GoSupreme Pull-On Underwear, White, 3X-Large, 74"-90", 10PK (1365)
- ZORO SELECT Fingertip/Knuckle/Strip Bandages, PK20 (61371)
- ZORO SELECT Triangular Bandage, 42x42x59", Beige (9999-1512)
- ZORO SELECT Strip Bandages, Beige, 3" L x 1" W, PK32 (9999-0112)
- ZORO SELECT Knuckle Bandages, 3" L x 1-1/2" W, PK40 (65278)
- ZORO SELECT Strip Bandages, Beige, Fabric, 3" L (90098)
- ZORO SELECT Strip Bandages, Beige, 3" L x 3/4" W, PK50 (67550)
- MEDI-FIRST Metal Detectable Knuckle Bandages, PK50 (65250)
- Zoro Select Bandages