Shop All General Purpose Metal Shelving
Zoro Select
Additional Shelf, Steel, 22 ga., Tan, PK3
Mfr # S24-3TN
Zoro # G3377577
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Gauge 22 ga
- Material Steel
- Overall Depth 24 in
- Finish Baked Enamel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # S24-3TN
- Zoro # G3377577
- UPC # 035441851706
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 24 in |
Overall Width | 36 in |
Depth | 24" |
Width | 36" |
Details
Item | Shelf |
Color | Tan |
Gauge | 22 ga |
Material | Steel |
Finish | Baked Enamel |
Shelf Capacity | 350 lb |
Finish - Shelving and Racks | Baked Enamel |
For Use With | Fits all 24 in D Units |
Assembly | Unassembled |
Includes | Shelf Clips |
Load Capacity | 350 lb |
Shop By | Closeouts |
Description
Shelf, Baked Enamel, Steel, 22 ga, Overall Depth 24 in, Overall Width 36 in, Load Capacity 350 lb, Tan, Includes Shelf Clips, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 24 in L, 15 in W, 7 1/2 in H (RSO2415-7)
- NEXEL Medium Duty Wire Shelving Unit, Black Epoxy, 48W x 24D x 74H (244874BK)
- STERILITE Storage Tote, Black/Red, Polypropylene, 30 1/2 in L, 20 5/8 in W, 15 1/4 in H (14669004)
- DURHAM MFG Compartment Drawer with 16 compartments, Steel (113-17-S1158)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- GLOBAL EQUIPMENT Nexel 3-Shelf Wire Computer LAN Workstation, 36"W x 24"D x 34"H, Black (695363BK)
- Zoro Select General Purpose Metal Shelving