Shop All General Purpose Metal Shelving
Zoro Select
Additional Shelf, Steel, 20 ga., Gray, PK3
Mfr # UC5050-3
Zoro # G1845837
product price: $24.64
/pk 3, $8.21/ea
$24.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Width 48 in
- Overall Depth 12 in
- Finish Powder Coated
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UC5050-3
- Zoro # G1845837
- UPC # 035441841127
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 1 1/4 in |
Overall Width | 48 in |
Overall Depth | 12 in |
Width | 48" |
Depth | 12" |
Height | 1-1/4" |
Details
Item | Shelf |
Finish | Powder Coated |
Color | Gray |
For Use With | Industrial Shelving |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Gauge | 20 ga |
Assembly | Unassembled |
Includes | Hardware |
Includes Mounting Hardware | Yes |
Shop By | Closeouts |
Description
Shelf, Powder Coated, Steel, 20 ga, Overall Depth 12 in, Overall Height 1 1/4 in, Overall Width 48 in, Gray, Includes Hardware, Includes Mounting Hardware Yes, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 14-3/4 in L, Yellow, 3 PK (K-QUS240YL-3)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- ZORO SELECT Extended Spring Clip, 2-1/8 In, PK10 (5TPE1)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Blue (30164BLUEBLANK)
- ZORO SELECT Additional Shelf, Steel, 22 ga., Gray, PK3 (UC5220-3)
- ZORO SELECT Additional Shelf, Steel, 20 ga., Gray, PK3 (UC5020-3)
- ZORO SELECT Shelf S Hook, 1-5/16", Chrome, 8PPK (5GRP9)
- ZORO SELECT Shelf S Hook, 1-5/16", Zinc, 8PK (5GRP8)
- ZORO SELECT Mobile Metal Shelving Unit, 24"D x 36"W x 67"H, 6 Shelves, Steel (36G524)
- ZORO SELECT Shelf Push Handle 18", Chrome (5GRR2)
- ECONOCO Melamine Shelf 48" L x 13" D, 2 PK (TSF481H)
- Zoro Select General Purpose Metal Shelving