Shop All Utility Cart Accessories
Zoro Select
Additional Arm Bar Rack Truck, 200 lb.
Mfr # ATT-ARM-12-95
Zoro # G6661986
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Height 9 1/2 in
- Material Steel
- Color Gray
- For Use With 16C875, 8CJ55, 16C859, 8VT78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ATT-ARM-12-95
- Zoro # G6661986
- Country of Origin Mexico
- Category Utility Cart Accessories
Dimensions
Overall Length | 12 in |
Overall Height | 9 1/2 in |
Overall Width | 2 1/2 in |
Diameter | 2 1/2 in |
Overall LxWxH | 12 in x 2-1/2 in x 9-1/2 in |
Details
Material | Steel |
Color | Gray |
Item | Bin Cart Arm Rack |
For Use With | 16C875, 8CJ55, 16C859, 8VT78 |
Description
Bin Cart Arm Rack, Diameter 2 1/2 in, Material Steel, Overall Length 12 in, Overall Width 2 1/2 in, Overall Height 9 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- COTTERMAN 15 ft 8 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (M13WC C1)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- ZORO SELECT Dock Bumper, 10x6x16 In., Rubber (26W580)
- ZORO SELECT Service Cart Tray, 800 lb., Gray, Steel (2W424)
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ZORO SELECT Ring Drawbar, Steel, Length 36 In (26Y491)
- ZORO SELECT Accessory, Hanger Bar (HB-36-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1500-95)
- ZORO SELECT Service Cart Tray, 250 lb., Gray, Steel (TR-1502-95)
- TECHNIBILT Supply Cart, 1 Basket-1 Shelf, 18x42x40 (MC24.1)
- Zoro Select Utility & Storage Carts