Shop All Lab Funnels
Zoro Select
Addition Funnel, 60mL, 24/40 Joint
Mfr # CG-1712-01
Zoro # G5943497
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laboratory Funnel Type Addition
- Stem Length - English 3.268 in
- Stem Length - Metric 83 mm
- Labware Height - English 10.51 in
- Labware Height - Metric 267 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CG-1712-01
- Zoro # G5943497
- Country of Origin United States
- Category Lab Funnels
Dimensions
Stem Length - English | 3.268 in |
Stem Length - Metric | 83 mm |
Labware Height - English | 10.51 in |
Labware Height - Metric | 267 mm |
Stopcock Plug Size | 2mm |
Stem Length Below Stopcock | 83mm |
Overall Height - Metric | 265 mm |
Joint Size | 24/40 |
Funnel Maximum Outside Diameter - Metric | 22 mm |
Funnel Top Inside Diameter - Metric | 24 mm |
Description
Addition Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 24 mm, Capacity - English 2.03 fl oz, Laboratory Funnel Type Addition, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable Yes, Body Color Clear, USP Specification Type I, Product Type Separatory Funnel, For Use With Fluids, Reagents, Stem Length - Metric 83 mm, Capacity - Metric 60 mL, Funnel Maximum Outside Diameter - Metric 22 mm, Includes Closure Yes, Overall Height - Metric 265 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUART Stirring Hot Plate, Ceramic, Square, 120V (04806-80)
- THERMO FISHER SCIENTIFIC ASHEVILLE Pico 17 Microcentrifuge, Including 24X1. (75002411)
- GLOBE SCIENTIFIC Transfer Pipet, 7.5mL, 148mm, PK5000 (135010)
- UNITED SCIENTIFIC Wooden Test Tube Rack, 6-Tube (TTHW01)
- ZORO SELECT Separatory Funnel, 125mL, (CG-1747-03)
- ZORO SELECT Powder Funnel, 150mm, 24/40 Inner Joint (CG-1720-04)
- ZORO SELECT Separatory Funnel, 250mL, (CG-1742-04)
- ZORO SELECT Buchner Funnel, 60mL, Medium Frit (CG-1406-56)
- ZORO SELECT Funnel, Plastic, 90mm Rim, 60mm Stem, PK12 (5PTK7)
- ZORO SELECT Funnel, 250mL, Clear, 60mm Overall L, PK4 (29049F-250)
- GLOBE SCIENTIFIC Funnel, 55mm, Ps, PK100 (8301)
- Zoro Select Lab Funnels