Shop All ABS Pipe Fittings
Zoro Select
Adapter with Plug, 2 In FNPT x Spigot
Mfr # 03002
Zoro # G1364772
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material ABS
- Specific Pipe Fitting Shape Cleanout Adapter with Plug
- Specific Fitting Shape Cleanout Adapter with Plug
- Fitting Connection Type Spigot x FNPT
- Fitting Schedule/Class Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03002
- Zoro # G1364772
- UPC # 012871030024
- Country of Origin United States
- Category ABS Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
For Pipe Outside Diameter | 2 3/8 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Description
Cleanout Adapter with Plug, ABS, Schedule 40, For Pipe Schedule 40, 2 in, Male, Spigot, 2 3/8 in, 2 in, Female, NPT, 2 3/8 in, 11 1/2, Includes Seal No, For Pipe Outside Diameter 2 3/8 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LARSEN SUPPLY CO 1532x58 Stem Washer (02-1640P)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End 90 Degree Elbow - 304SS (2CMP-1.5-304)
- KOHLER 855-0, 66" L, 36" W, Cast Iron (855-0)
- DORMONT Gas Connector, 3/8 x36 In L, 33,400 BTU (10C-3132-36)
- ZORO SELECT Cleanout Tee, 1-1/2 In FNPT x Hub (03413)
- ZORO SELECT Adapter, 1-1/2 In x 1-1/2 In FNPT x Hub (1WHX4)
- ZORO SELECT Red. Double San. Tee, 4 In x 2 In Hub (02240)
- ZORO SELECT 90 Deg Vent Elbow, 2 In Hub (1WJH2)
- ZORO SELECT Swivel Plug Adapter, 1-1/2 In Hub x NPSM (1WJN6)
- ZORO SELECT San. Tee with Inlet, 3 In x 2 In Hub (02782)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- Zoro Select Fittings