Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, MNPT x MNPT
Mfr # ZUSA-PF-8777
Zoro # G900421131
original price:
$12.59
19% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Hex Size 5/8 in
- Standards ANSI B31.1
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8777
- Zoro # G900421131
- UPC # 193005127787
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 5/8 in |
Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in x 1/4 in |
Overall Length | 1 7/16 in |
Description
Adapter, Stainless Steel, 316, 1/4 in, Male, NPT, 18, 1/4 in, Male, BSPT, 19, 8,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 2" LFFBV-3C-M1 Ball Valve (88005696)
- FLUIDMASTER Faucet Connector 20 in. Ds (B3F20)
- ZORO SELECT PVC Coupling, Compression, 1" Pipe Size (160-105)
- JONES STEPHENS Old World Bronze Escutcheon 1/2" CTS - 5/8" OD Low Pattern 2-1/2" OD (E0105WB)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8780)
- ZORO SELECT 3/8" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000202)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/8 (ZUSA-PF-7829)
- ZORO SELECT 1-1/2" Welded SS Blind Flange (4381005040)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- ZORO SELECT 1-1/4" x 3/4" MNPT x FNPT 316 SS Hex Bushing (600B113N114034)
- Zoro Select Fittings