Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, MNPT x MNPT
Mfr # ZUSA-PF-8773
Zoro # G600421295
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8773
- Zoro # G600421295
- UPC # 193005127749
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/2 in |
Overall Length | 1 3/4 in |
Description
Adapter, Stainless Steel, 316, 1/2 in, Male, NPT, 14, 1/2 in, Male, BSPP, 14, 7,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 2 Level Drinking Fountain (LRPBM28RAK)
- LEGEND VALVE 2-1/2" X 4" BRASS NIPPLE (311-186)
- KINGDOM 2 304 Stainless Steel 90 Degree Street Elbow, MNPT X FNPT (K403-32)
- TW METALS 1-1/4" x 8 ft Seamless 316/316L SS Pipe Sch 80 (38575-8)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8772)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8771)
- ZORO SELECT 1-1/2" FNPT 316/316L SS Threaded Outlet (300810350218)
- ZORO SELECT 1" FNPT 316 SS Threaded Tee (2UA35)
- ZORO SELECT Street 90 deg, 1/2", 150,304, Thrd Heavy (4381033030)
- HY-C HY-C COMPANY 05309 13 in. x 18 in. Hy-C Stainless Chimney Cap (5309)
- Zoro Select Stainless Steel Pipe Fittings