Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8768
Zoro # G800421163
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Size 3/4 in
- Hex Size 1 5/16 in
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8768
- Zoro # G800421163
- UPC # 193005127695
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/4 in |
Hex Size | 1 5/16 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 3/4 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Description
Adapter, Stainless Steel, 316, 3/4 in, Female, BSPT, 14, 3/4 in, Male, NPT, 14, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Bossini Wall Mounted Handshower Holder In Satin Nickel (C494STN)
- ZORO SELECT 3/8" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV3)
- GROHE Thermo Element (47582000)
- CHERNE Pipe Plug, Pneumatic, 4-6 In (274534)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- ZORO SELECT 3" x 1" MNPT x FNPT SS Hex Reducing Bushing (4307001382)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Cap (60RDC111N034)
- ZORO SELECT 1-1/4" FNPT SS Threaded Flange (4381001030)
- ZORO SELECT Union, 304 SS, 1/2", F BSPP, Class 150 (ZUSA-PF-8132)
- ZORO SELECT Hex Bushing, 2" BSPT Male, 1" BSPT Female (ZUSA-PF-8180)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- Zoro Select Fittings