Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8760
Zoro # G500421166
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Color Silver
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Hex Size 1 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8760
- Zoro # G500421166
- UPC # 193005127619
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Adapter, Stainless Steel, 316, 3/8 in, Female, BSPP, 19, 3/8 in, Male, NPT, 18, 5,700 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM 48" x 25 ft. Alumina/Silicate Ceramic Fiber Blanket 1" Wall (CF6-1-48X25)
- HALSEY TAYLOR Wall Mount, No ADA, 1 Level Water Cooler (74045405001)
- USA INDUSTRIALS Cam and Groove Fitting, Brass, F, 1" Adapter x 1" Male NPT (BULK-CGF-234)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- ZORO SELECT 3" Welded SS Socket Weld Flange (4381002470)
- ZORO SELECT Half Coupling, 304 SS, 1/4", Class 150 (ZUSA-PF-8071)
- ZORO SELECT Hex Bushing, 1/2"x1/8", 150,304, Thrd (4381031030)
- ZORO SELECT Cap, 2", 150,316, Thrd Heavy (4381034080)
- ZORO SELECT 1/2" Socket Weld SS Cap (4307004212)
- KINGDOM 2 Union, 304 Stainless Steel, FNPT, Class 150, 300 PSI (K487-32)
- Zoro Select Stainless Steel Pipe Fittings