Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8757
Zoro # G500421333
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Size 1 in
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8757
- Zoro # G500421333
- UPC # 193005127589
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in |
Hex Size | 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 2 1/4 in |
Fitting Pipe Size | 1 in x 1 in |
Description
Adapter, Stainless Steel, 316, 1 in, Female, NPT, 12, 1 in, Male, BSPT, 11, 4,400 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 7 gal., 120VAC, 12 A Amps, Mini Tank Water Heater (ES8)
- ARMACELL 2" x 6 ft. Pipe Insulation, 1" Wall (DGS20010)
- UNITHERM 6" x 6" L Fiberglass 90 Deg Elbow Pipe Jacket 3" Wall (IE0690)
- ROHL Palladian 1/2 Pressure Balance Trim With Diverter (A2910NLMPN)
- ZORO SELECT Half Coupling, 6 150,316, Thrd Heavy (4381035720)
- ZORO SELECT 2" Socket Weld SS Cap (4307004230)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- ZORO SELECT Reduce Coupling, 1/2"x1/4", 150,316, Thrd (4381036240)
- ZORO SELECT 3/4" FNPT 304 SS 45 Degree Elbow (2UA64)
- ZORO SELECT 2-1/2" Welded SS Blind Flange (4381003450)
- LEGEND VALVE 3/8" x 2-1/2" 316 SS NIPPLE (316-043)
- Zoro Select Fittings