Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8754
Zoro # G300421144
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Color Silver
- Pipe Fitting Connection Type Female NPT x Male BSPT
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8754
- Zoro # G300421144
- UPC # 193005127558
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Adapter, Stainless Steel, 316, 3/8 in, Female, NPT, 18, 3/8 in, Male, BSPT, 19, 5,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Manual 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Chrome (B-2867-04)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P449)
- DELTA Knob Handle Kit, Acrylic, Buttons, Screws (RP23498)
- NVENT CADDY EZ-Riser Cushioned Pipe Clamp, Pipe Size 1/2 In (454004)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8752)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, 304 SS, 3" L (ZUSA-PF-1398)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307004310)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- ZORO SELECT 3/4" MNPT 316 SS Square Head Plug (60SQ112N034)
- Zoro Select Stainless Steel Pipe Fittings