Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8752
Zoro # G900421117
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female NPT x Male BSPT
- Connection Type Threaded
- Pipe Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8752
- Zoro # G900421117
- UPC # 193005127534
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/8 in |
Hex Size | 9/16 in |
Fitting Pipe Size | 1/8 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Adapter, Stainless Steel, 316, 1/8 in, Female, NPT, 27, 1/8 in, Male, BSPT, 28, 6,500 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, Normally Closed, 1 in Pipe Size (8210G004MO)
- DIXON Legris by Tubing, 1/4 ID x 3/8 OD x 50 ft L x 0.066 in Thick Wall, Polyurethane, Domestic (1091U6001)
- ZORO SELECT Aluminum Tubing, 0.18"ID, 1/4"OD (4NRY4)
- VIVE HEALTH Toilet Safety Rail (LVA1010)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8753)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8754)
- ZORO SELECT 3/8" MNPT SS Square Head Plug (4307000854)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 40 (4381018600)
- ZORO SELECT 3/4" Socket Weld SS Cap (4307004214)
- ZORO SELECT 1/4" MNPT 316 SS Hex Plug (60HP112N014)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRR5)
- Zoro Select Stainless Steel Pipe Fittings