Shop All Stainless Steel Pipe Fittings
Zoro Select
Adapter, SS, FNPT x MNPT
Mfr # ZUSA-PF-8748
Zoro # G800421156
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female NPT x Male BSPP
- Pipe Size 3/8 in
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8748
- Zoro # G800421156
- UPC # 193005127497
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 3/8 in |
Hex Size | 7/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Overall Length | 1 3/8 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 3/8 in |
Description
Adapter, Stainless Steel, 316, 3/8 in, Female, NPT, 18, 3/8 in, Male, BSPP, 19, 5,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 4" x 4" x 3/4" NOM C Copper Reducing Tee (611R 4X4X3/4)
- PARKER 1/2" x 5/8" Compression x MNPT SS Male Connector (10 FBU-SS)
- SWIFT GREEN FILTERS Replacement water filter for Everpure EV9612-50 (SGF-96-22 VOC-Chlora-L-S-B)
- NIBCO Press Couplings, Copper, 1-9/16 (9030600HPC)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8747)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8746)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-8751)
- ZORO SELECT Square Plug, 1/8", 150,316, Thrd Heavy (4381037200)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Bushing (600B113N038014)
- ZORO SELECT Elbow, 316 SS, 1/2", F BSPT, Class 150 (ZUSA-PF-7447)
- LEGEND VALVE 1" x 4" 316 SS NIPPLE (316-106)
- Zoro Select Stainless Steel Pipe Fittings